Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholder, 750 W, White

  • Mfr # 80054

  • Zoro # G907044883


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Mounting
Hole
Finish
Ceramic
Connection
Quickwire
Color
White
Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80054
Zoro #
G907044883
UPC #
-
Country of Origin
China

Dimensions

Cord Length (Ft.)
1 ft
Diameter
0.73 in
Length
5/8 in

Details

Item
Lampholder
Mounting
Hole
Finish
Ceramic
Connection
Quickwire
Color
White
Voltage
250V AC
Wire Gauge (AWG)
14 AWG
Watts
750 W
Standards
CSA Certified, UL
Features
Mica Cover, Side Wired Access
Bulb Base Type
2-Pin (G4, G6.35, GY6.35, GX5.3)
Compatible with Brand
Universal
Contact Material
Nickel-Plated Copper Alloy

Description

Lampholder, Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Mica Cover, Side Wired Access, Length 5/8 in, Product Type Lamp Holder, Voltage 250V AC, Watts 750 W, Connection Quickwire, Diameter 0.73 in, Finish Ceramic, Mounting Hole, Standards CSA Certified, UL, Wire Gauge (AWG) 14 AWG, Cord Length (Ft.) 1 ft, Compatible with Brand Universal, Contact Material Nickel-Plated Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.