Zoro Homepage

LAMPHOLDERS 660W LIGHT FIXTURE, 10PK

  • Mfr # 2536

  • Zoro # G210899279


product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns

Key Features

Mounting
Slide-On Lock-On
Fixture Type - Decorative and Surface Mount Fixtures
Linear
Watts
660 W
Color
White
Material
Thermoset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2536
Zoro #
G210899279
UPC #
-
Country of Origin
Unknown

Dimensions

Panel Thickness
20 ga
Wire Strip Length
3/8 to 5/8 in

Details

Mounting
Slide-On Lock-On
Fixture Type - Decorative and Surface Mount Fixtures
Linear
Watts
660 W
Color
White
Material
Thermoset
Voltage
1000V
Lighting Technology
Fluorescent
Standards
CSA LR-1863, UL/CSA/NOM, UL E5833
Termination
Quickwire 18AWG Solid or Str. Tinned
Style
Pedestal
Contact Material
Copper-Alloy
Bulb Base Type
Slimline
Lamp Contacts
Single Pin
Contact Type
Plunger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.