Zoro Homepage

Lampholders/Adaptors/Accessories

  • Mfr # 19980-M

  • Zoro # G221855295


product price: $3.55
/ea

Key Features

Type
Electrolier
Terminal Type
Screw
Operator Type
Pull Chain
Standards
UL
Series
19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19980-M
Zoro #
G221855295
UPC #
078477319505
Country of Origin
Mexico

Details

Type
Electrolier
Terminal Type
Screw
Operator Type
Pull Chain
Standards
UL
Series
19980
Body Material
Phenolic
Lamp Base
E26 Medium
Watts
660 W

Description

660 W, 250 V, Aluminum Shell, Medium Base, 2-Screw Terminal, Pull Chain, 1-Circuit, Incandescent LAholder

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.