
Lampholders/Adaptors/Accessories
Mfr # 49816-C
Zoro # G216524618
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Construction
1-Piece
Lamp Base
Medium
Body Material
Glazed Porcelain
Operator Type
Pull Chain
Type
Outlet Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49816-C
Zoro #
G216524618
UPC #
-
Country of Origin
China
Dimensions
Size
4-1/2 in Dia. x 2.01 in H
Details
Construction
1-Piece
Lamp Base
Medium
Body Material
Glazed Porcelain
Operator Type
Pull Chain
Type
Outlet Box
Terminal Type
(2) Screw with Captive ClA
Color
White
Mounting
Twist-Lock
Watts
660 W
Standards
UL, CSA
Description
250 V, 660 W, White, Glazed Porcelain, Aluminum Screw Shell, Single Circuit, Medium Base, 1-Piece, Pull Chain, Outlet Box, Incandescent LAholder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.