Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lampholders/Adaptors/Accessories

  • Mfr # 9860-LHG

  • Zoro # G521855681


product price: $7.45
/ea

Key Features

Lamp Base
GU24 Bi-Pin
Type
Keyless
Mounting
Ceiling
Lamp Type
Compact Fluorescent
Watts
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9860-LHG
Zoro #
G521855681
UPC #
078477393888
Country of Origin
United States

Details

Lamp Base
GU24 Bi-Pin
Type
Keyless
Mounting
Ceiling
Lamp Type
Compact Fluorescent
Watts
120 W
Body Material
Thermoplastic
Standards
CSA
Voltage
250V AC

Description

250 VAC 60 Hz, 120 W, Thermoplastic, Ceiling Mount, GU24 Bi-Pin Base, Keyless, Compact Fluorescent Lamp Holder with 13 W Lamp and Lamp Guard

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.