Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leviton 3809514 20A; 125V 5-20R Decora AFCI & GFCI Dual Function Outlet; White

  • Mfr # 3809514

  • Zoro # G603979816


product price: $57.82
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3809514
Zoro #
G603979816
UPC #
78477744420
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • 5-20r decora afci & gfci dual function outlet
Specifications
  • Color Family: White
  • Nema Type: 5-20R
  • Type: AFCI/GFCI Dual Function Outlet
  • Maximum Amperage: 20 amps
  • Volts: 125 volts
  • Depth: 1.27 in.
  • Depth: 1.27 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.