This item is Discontinued.

Leviton Leviton Ivory Residential Grade 3-Way AC Quiet Switches Toggle  L01-1453-2I C21-1453-2I

Leviton Ivory Residential Grade 3-Way AC Quiet Switches Toggle L01-1453-2I (Discontinued)

  • Mfr # C21-1453-2I
  • Zoro # G703995631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C21-1453-2I
Zoro #
G703995631
UPC #
-
Country of Origin
China

Description

Residential grade AC quiet switch Toggle framed 3-way Non-grounding Quickwire push-in and side wired Thermoplastic actuator and body material Steel strap material UL and CSA Standards and Certifications 2 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.