This item is Discontinued.

Leviton Leviton Mfg C25-05410-000 Brown Heavy Duty Cord Switches C25-05410-000

This item is Discontinued.

Leviton

Leviton Mfg C25-05410-000 Brown Heavy Duty Cord Switches (Discontinued)

Mfr # C25-05410-000
Zoro # G503995336
UPC # 78477850367
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C25-05410-000
Zoro #
G503995336
UPC #
78477850367
Country of Origin
China

Description

  • 5 amp 125 volt
  • 10 amp 125 volt
  • 5 amp 250 volt
  • Heavy duty type has rocker action switch
  • 0.25" maximum cord diameter
  • Heavy phenolic housing with phosphor bronze wiping contacts
  • Use with round wire
  • UL listed
  • Carded
  • Brown
  • Length: 5.25
  • Width: 2.75
  • Height: 1
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.