
Light Almond, High Impact Plastic, 1 6-Position 4-Conductor RJ11 Jack, 1
Mfr # 40259-T
Zoro # G516502170
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
Key Features
Color
Light Almond
Mounting Type
Flush Mount
Material
High Impact Plastic
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40259-T
Zoro #
G516502170
UPC #
7847729400
Country of Origin
United States
Details
Color
Light Almond
Mounting Type
Flush Mount
Item
6-Position 4-Conductor Modular Jack
Material
High Impact Plastic
Standards
UL
Description
Light Almond, High Impact Plastic, 1 6-Position 4-Conductor RJ11 Jack, 1 F-Connector, Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.