Zoro Homepage

Light Switch and Control Accessories EA

  • Mfr # RE151-WB

  • Zoro # G816474498


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Voltage AC
120/277 VAC
Wiring Method
Side, Back
Application - Prewired Relay
Residential
Standards
UL (Canada and US)
Color
Walnut Bark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE151-WB
Zoro #
G816474498
UPC #
78477531440
Country of Origin
China

Details

Voltage AC
120/277 VAC
Wiring Method
Side, Back
Application - Prewired Relay
Residential
Standards
UL (Canada and US)
Color
Walnut Bark

Description

120/277 VAC, 15 A, 1/2 or 2 HP, Walnut Bark, Polycarbonate Body, Thermoplastic Actuator, Steel Strap, 1-Pole, Back/Side Wiring, Standard Rocker, Electro Mechanical Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.