Zoro Homepage
This item is Discontinued.
Leviton Lighting Controls Man On Dec Wall Sw Sens Wht ODS10-TDW

Lighting Controls Man On Dec Wall Sw Sens Wht (Discontinued)

  • Mfr # ODS10-TDW
  • Zoro # G3845537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ODS10-TDW
Zoro #
G3845537
UPC #
78477612293
Country of Origin
Mexico

Details

Switch Type
Single-Pole
Voltage
120/277 VAC
Color
White
Sensor Type
Wall Switch
Neutral Wire Connection
Not Required
Frequency
50/60Hz
Coverage (Sq.Ft.)
2100
Technology
Passive Infrared

Description

ODS10 Technology Passive Infrared ON/OFF Configurations Manual ON/Auto OFF Mounting Wall Switch Device Type Vacancy Sensor Coverage 2100 Sq. FtPattern: 180 Degree Color White Warranty 5-Year Limited

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.