Zoro Homepage
This item is Discontinued.
Leviton Lighting Controls Univ Sp Pir Occ Sensor Ivory IPS02-1LI

Lighting Controls Univ Sp Pir Occ Sensor Ivory (Discontinued)

  • Mfr # IPS02-1LI
  • Zoro # G4130123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPS02-1LI
Zoro #
G4130123
UPC #
78477620618
Country of Origin
China

Details

Voltage
120 VAC
Color
Ivory
Sensor Type
Occupancy
Time Delay
30S, 5M, 15M, 30M
Load Rating
150W LED/CFL, 300W Incandescent/Halogen, 1/6 HP, 200VA Fluorescent Ballast, 2.5A Resistive
Switch
Relay
LED Color
Green
Auto-ON/Auto-OFF
Auto ON
Ground Connection
Required
Standards and Certifications
UL, FCC
Pole
1
Style Name
Decora
Wallplate
Order Separately
Coverage (Sq.Ft.)
180°, 900 Sq. Ft.
Sensor Technology
Passive Infrared
Neutral
Not required

Description

LED/CFL Incandescent/Halogen Universal Motion Sensor 150-watt White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.