Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP00R-1LZ
Zoro #
G3734333
UPC #
078477389126
Country of Origin
China
Dimensions
Wall Box Size
Single Gang
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Includes
White, Ivory and Light Almond Color Change Kit
Switch Type - Motion Sensing and Dimming
3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Color - Motion Sensing and Dimming
Ivory, Light Almond, White
Description/Special Features
Matching Remote Unit for Any 120V Vizia and Digital Push On/Off Dimmers
Style
Remote
Wall Plate
Not included
Max. Capacity
5 Locations
Standards
UL, CSA
Voltage
120VAC
Color
White, Ivory and Light Almond
Item
Lighting Dimmer
Switch Type
3-Way
Description
Lighting Dimmer, Switch Type 3-Way, Color White, Ivory and Light Almond, Number of Gangs 1, Includes White, Ivory and Light Almond Color Change Kit, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.