Zoro Homepage
This item is Discontinued.
Leviton Lighting Dimmer, Slide, 1-Pole/3-Way, 277V IPX12-70Z

Lighting Dimmer, Slide, 1-Pole/3-Way, 277V (Discontinued)

  • Mfr # IPX12-70Z
  • Zoro # G2461331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPX12-70Z
Zoro #
G2461331
UPC #
078477282410
Country of Origin
China

Dimensions

Wall Box Size
Single Gang

Details

Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Slide with On/Off Rocker
Includes
White, Ivory and Light Almond Color Change Kit
Lighting Technology
Fluorescent
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
277V AC
Max. Capacity @ 277VAC
1200VA (Fluorescent)
Color - Motion Sensing and Dimming
Ivory, Light Almond, White
Item
Lighting Dimmer
Bulb Technology
Fluorescent
Ballast Type - Light Dimming
Mark 10™ Fluorescent Ballast
Style
Decora Preset Slide
Switch Type
1-Pole, 3-Way
Max. Capacity
1200 VA
Color
White, Ivory and Light Almond
Installation Location - Motion Sensor
Wall Switch Box
Standards
UL, CSA
Control Method
2-Wire
Description/Special Features
Preset Slide
Voltage
277VAC
Lamp Type
Fluorescent Mark 10(TM) Ballast

Description

Lighting Dimmer, Lighting Technology Fluorescent, Switch Type 1-Pole, 3-Way, Color White, Ivory and Light Almond, Number of Gangs 1, Includes White, Ivory and Light Almond Color Change Kit, Standards UL, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.