Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TGI06-1LW
Zoro #
G3607563
UPC #
078477193570
Country of Origin
China
Dimensions
Wall Box Size
Single Gang
Details
Item - Motion Sensing and Dimming
Lighting Dimmer
Switch Style - Motion Sensing and Dimming
Concealed with On/Off Toggle
Includes
Built In Filter
Lighting Technology
Incandescent
Switch Type - Motion Sensing and Dimming
1-Pole, 3-Way
Number of Gangs
1
Operating Voltage - Motion Sensing and Dimming
120V AC
Max. Capacity @ 120VAC
600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming
White
Standards
UL, CSA
Installation Location - Motion Sensor
Wall Switch Box
Color
White
Switch Type
1-Pole, 3-Way
Description/Special Features
Digital, LED Locator
Style
Toggle w/Slide Control
Lamp Type
Incandescent
Bulb Technology
Incandescent
Item
Lighting Dimmer
Max. Capacity
600W
Voltage
120VAC
Wall Plate
Not included
Description
Lighting Dimmer, Lighting Technology Incandescent, Switch Type 1-Pole, 3-Way, Color White, Number of Gangs 1, Includes Built In Filter, Standards UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.