
Locking Connector, L14-20R, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White
Mfr # 02413-0PB
Zoro # G1928233
product price: $27.05
/eaKey Features
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02413-0PB
Zoro #
G1928233
UPC #
78477419281
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
0.775 in
For Minimum Cable Diameter
0.5625 in
Details
Item
Locking Connector
NEMA Receptacle Configuration
L14-20R
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Cover Type
No Cover
Description
Leviton's industry leading locking devices, such as our Black & White line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability.
- • One piece contacts reduce friction and overheating
- • Rugged nylon construction resists impact, sunlight, chemicals and rough use
- • Ideal for generators, transfer switches, welding equipment and RV camper power
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.