Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, White, Yellow

  • Mfr # 2713-CY

  • Zoro # G215487945


product price: $97.15
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713-CY
Zoro #
G215487945
UPC #
078477808443
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.595 in
For Maximum Cable Diameter
1.15 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
White, Yellow
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
IP Rating
Not Rated

Description

Locking Conn 30A 3P 4W Ind Gr Yel-Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.