Zoro Homepage

Locking Connector, L18-30R, 30 A, 120/208V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 2753

  • Zoro # G304255967


product price: $85.49
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L18-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2753
Zoro #
G304255967
UPC #
07847780848
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.595 in
Outside Diameter
2.22 in
Overall Length
3.78 in
Maximum Wire Size
8 AWG
Face Diameter
1.97 in
Minimum Wire Size
14 AWG

Details

Item
Locking Connector
NEMA Receptacle Configuration
L18-30R
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
Not Rated
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Grade
Federal Specification
Body Material
Impact Modified Nylon
Material
Impact Modified Nylon
UL 94 Flammability Rating
HB
Market
Industrial
Polarized
Yes
NEMA Enclosure Rating
Not Rated
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Nylon
For Environment
Dry
Contact Material
Brass
Maximum Operating Temperature
140 Degrees F
Horsepower Rating
3 hp
Midget Locking
No
Dielectric Strength
Withstands 2000V per UL498
Flame Resistant
Rated HB or better UL94
NEMA Rating
L18-30R

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L18-30R, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.