Zoro Homepage

Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # 4729-CB

  • Zoro # G615487729


product price: $18.19
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4729-CB
Zoro #
G615487729
UPC #
078477827864
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.24 in
For Maximum Cable Diameter
0.70 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant
IP Rating
Not Rated

Description

Locking Connector 15A 2P 3W Ind Gr Bl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.