Zoro Homepage

Locking Connector, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # 2323-B

  • Zoro # G904393427


product price: $16.19
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2323-B
Zoro #
G904393427
UPC #
07847784752
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.385 in
Minimum Wire Size
16 AWG
Outside Diameter
2.08 in
Face Diameter
1.84 in
Maximum Wire Size
10 AWG
Overall Length
3.53 in

Description

Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, IP Rating Not Rated, NEMA Receptacle Configuration L6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.