Zoro Homepage

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # C2623-PLC

  • Zoro # G416246075


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
For Maximum Cable Diameter
0.93 in
Number of Poles
2
For Minimum Cable Diameter
0.385 in
Housing Color
Black, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2623-PLC
Zoro #
G416246075
UPC #
078477142196
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.93 in
For Minimum Cable Diameter
0.385 in
Overall Length
3.53 in
Maximum Wire Size
8 AWG
Face Diameter
1.843 in
Minimum Wire Size
16 AWG
Outside Diameter
2.08 in

Details

Housing Material
Nylon
Number of Poles
2
Housing Color
Black, White
Wire Connection Type
Screw Terminals
Cap Type
No Cap or Cover
Standards
ANSI C-73, CSA C22.2 No 42 File LR-406, UL 498 File E13393, UL Fed Spec WC-596
Market
Industrial
Phase
Single
Connection Orientation
Straight
Voltage Rating
250V AC
Item
Locking Connector
Horsepower Rating
2 hp
UL 94 Flammability Rating
HB
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
NEMA Receptacle Configuration
L6-30R
Number of Wires
3
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Midget Locking
No
For Environment
Dry
Grounding
Grounded
Current Rating
30 A
Power Indicating Light
Yes
Maximum Operating Temperature
140 Degrees F

Description

Thirty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.