Zoro Homepage

Locking Connector, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, White, Yellow

  • Mfr # C2623-CY

  • Zoro # G815864702


product price: $63.79
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2623-CY
Zoro #
G815864702
UPC #
078477811146
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.385 in
For Maximum Cable Diameter
0.9375 in
Outside Diameter
2.08 in
Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG
Face Diameter
1.843 in
Overall Length
3.53 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
White, Yellow
Cap Type
No Cap
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
IP Rating
Not Rated
UL 94 Flammability Rating
HB
Midget Locking
No
Maximum Operating Temperature
140 Degrees F
Contact Material
Brass
Horsepower Rating
2 hp
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Housing Material
Nylon
For Environment
Dry

Description

Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color White, Yellow, Housing Material Nylon, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Contact Material Brass, Face Diameter 1.843 in, For Maximum Cable Diameter 0.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.