Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L7-20R, 20 A, 277V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 2333-PLC

  • Zoro # G615487712


product price: $43.99
/ea

Key Features

NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2333-PLC
Zoro #
G615487712
UPC #
078477140857
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.78 in
For Minimum Cable Diameter
0.385 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L7-20R
Current Rating
20 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, RoHS Compliant, UL 498 File E13393, UL 94, UL Federal Specification WC-596 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
IP Rating
Not Rated

Description

Lock Conn 20A 2P 3W Ind Gr PI Bk-Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products