Zoro Homepage

Locking Plug, L1-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Black, White

  • Mfr # 7545-C

  • Zoro # G115488424


product price: $26.79
/ea

Key Features

NEMA Plug Configuration
L1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7545-C
Zoro #
G115488424
UPC #
078477515655
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.70 in
For Minimum Cable Diameter
0.24 in

Details

Item
Locking Plug
NEMA Plug Configuration
L1-15P
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
2
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black, White
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Lock Plug 15A 2P 2W Ind Gr Black-White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.