Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L19-30P, 30 A, 277/480V, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # 2761

  • Zoro # G216099925


product price: $47.69
/ea

Key Features

NEMA Plug Configuration
L19-30P
Current Rating
30 A
Voltage Rating
277/480V
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2761
Zoro #
G216099925
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.595 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Outside Diameter
2.22 in
Body Length
2.7 in

Details

Item
Locking Plug
NEMA Plug Configuration
L19-30P
Current Rating
30 A
Voltage Rating
277/480V
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black, White
Standards
ANSI C-73, CSA C22. 2 NO. 42 File LR-406, NOM 57, RoHS, UL FED SPEC WC-596 File E13393, UL498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Housing Material
Nylon
Blade Material
Brass
Grade
Industrial
Horsepower Rating
10 hp
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Features
Brass-Hot, Green-Ground, Silver-Neutral
For Environment
Dry
Maximum Operating Temperature
60 Degrees C

Description

Locking Plug,Non-Grounding,Black/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.