Zoro Homepage

Locking Plug, L5-20P, 20 A, 125V AC, 2 Pole, Screw Terminals, Black

  • Mfr # 2311-PLB

  • Zoro # G415487721


product price: $31.15
/ea

Key Features

NEMA Plug Configuration
L5-20P
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Number of Blades
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2311-PLB
Zoro #
G415487721
UPC #
078477075012
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.78 in
For Minimum Cable Diameter
0.385 in

Details

Item
Locking Plug
NEMA Plug Configuration
L5-20P
Current Rating
20 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Number of Blades
2
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498, UL Fed Spec WC-596
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Locking Plug PI 20A 2P 3W Ind Gr BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.