Zoro Homepage

Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Black, White

  • Mfr # 4570-CA

  • Zoro # G415864713


product price: $25.59
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4570-CA
Zoro #
G415864713
UPC #
078477795699
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.685 in
For Minimum Cable Diameter
0.23 in
Length
1.47 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Outside Diameter
1.53 in
Face Diameter
1.39 in

Description

Locking Plug, Connection Orientation Angled, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.39 in, For Maximum Cable Diameter 0.7 in, For Minimum Cable Diameter 0.24 in, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.