Zoro Homepage

Locking Plug, Non-NEMA, 10/20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 7411-GC

  • Zoro # G115487892


product price: $45.19
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7411-GC
Zoro #
G115487892
UPC #
078477829684
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
0.895 in
For Minimum Cable Diameter
0.595 in

Details

Item
Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
10/20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black, White
Standards
ANSI C73, CSA C22.2 No. 42 File LR-406, NEMA WD-6, NOM 057 Certified, UL 498 File E13393
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Locking Plug 20/10A 3P 3W Ind Gr BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.