Zoro Homepage

Locking Plug, Non-NEMA, 50 A, 250/600V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 3765C

  • Zoro # G104393401


product price: $115.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250/600V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3765C
Zoro #
G104393401
UPC #
07847780445
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.68 in
Cord Size
0.56 in to 10.05 in
Minimum Wire Size
10 AWG
Face Diameter
2.56 in
Maximum Wire Size
4 AWG

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V DC/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.