Zoro Homepage

Locking Plug, Non-NEMA, 50 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # CS8365C

  • Zoro # G604393406


product price: $87.19
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS8365C
Zoro #
G604393406
UPC #
07847732638
Country of Origin
Mexico

Dimensions

For Maximum Cable Diameter
1.025 in
For Minimum Cable Diameter
0.68 in
Body Length
4.75 in
Face Diameter
2.56 in
Minimum Wire Size
10 AWG
Maximum Wire Size
4 AWG
Outside Diameter
2.59 in
Length
6.74 in

Description

Locking Plug, Connection Orientation Straight, Current Rating 50 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Corrosion Resistant, Impact Resistant, UV/Sunlight Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.56 in, For Maximum Cable Diameter 1.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.