Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L2-20R, 20 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 7210-B

  • Zoro # G215864777


product price: $33.39
/ea

Key Features

NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7210-B
Zoro #
G215864777
UPC #
078477835746
Country of Origin
Mexico

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
16 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Standards
UL 498
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Minimum Operating Temperature
-40 Degrees F
Contact Material
Brass
Market
Commercial, Industrial, Residential
Connection Orientation
Straight
Wiring Style
Standard
Maximum Operating Temperature
167 Degrees F
For Environment
Dry
Number of Outlets
1
Housing Material
RTP
AFCI
No
Midget Locking
No
Includes Mounting Hardware
Yes
Number of Gangs
1

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.