Zoro Homepage

Locking Receptacle, L23-20R, 20 A, 347/600V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # 2530-IG

  • Zoro # G115487977


product price: $55.89
/ea

Key Features

NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530-IG
Zoro #
G115487977
UPC #
078477077276
Country of Origin
United States

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L23-20R
Current Rating
20 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Isolated Ground
Housing Color
Orange
Mount Type
Flush
Cover Type
No Cover
Standards
ANSI, CSA C22.2 No. 42, NEMA, NOM, UL Fed Spec WC-596, UL498
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged

Description

Locking Receptacle 20A 4P 5W IG Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.