Zoro Homepage

Locking Receptacle, L6-20R, 20 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 2326

  • Zoro # G215864739


product price: $42.69
/ea

Key Features

NEMA Receptacle Configuration
L6-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2326
Zoro #
G215864739
UPC #
078477801185
Country of Origin
Mexico

Dimensions

Flange Diameter
2.87 in
Maximum Wire Size
10 AWG
Minimum Wire Size
18 AWG
Face Diameter
2.87 in

Description

Twenty Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.