Zoro Homepage

Locking Receptacle, L6-30R, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # 26CM-20

  • Zoro # G916244540


product price: $72.19
/ea

Key Features

NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26CM-20
Zoro #
G916244540
UPC #
-
Country of Origin
Mexico

Dimensions

Face Plate Height
2.67 in
Overall Depth
1.31 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.28 in
Maximum Wire Size
8 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L6-30R
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Yellow
Mount Type
Flush
Flange Type
Non-Flanged
Standards
ANSI C-73, CSA C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, UL 498, UL FED SPEC W-C-596
Resistance Properties
Corrosion Resistant
Wiring Style
Standard
Number of Gangs
1
Contact Material
Nickel-Plated Brass
Polarized
Yes
NEMA Enclosure Rating
Not Rated
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
60 Degrees C
Features
Fed Spec Listing, Nickel-Plated Brass External Clamps
Market
Industrial
Housing Material
Valox
Connection Orientation
Straight
Shrouded
Yes

Description

Two pole 3 wire,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products