Zoro Homepage

Locking Receptacle, Non-NEMA, 30 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # 3435-C

  • Zoro # G316246052


product price: $105.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3435-C
Zoro #
G316246052
UPC #
078477816905
Country of Origin
Mexico

Dimensions

Flange Diameter
1.968 in
Face Diameter
1.968 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
ANSI, CSA C22 2 No 42, RoHS, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Outlets
1
Midget Locking
No
Housing Material
Nylon
Shrouded
Yes
Flange Shape
Round
Market
Industrial
Contact Material
Brass
For Environment
Dry
Includes Mounting Hardware
Yes
Connection Orientation
Straight
AFCI
No
Wiring Style
Standard

Description

Thrity Amp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.