
Louvre Wall Plate, Number of Gangs: 1 Stainless Steel, Silver
Mfr # 84079-40
Zoro # G616091604
product price: $7.99
/eaKey Features
Number of Gangs
1
Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Mount Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84079-40
Zoro #
G616091604
UPC #
078477788073
Country of Origin
China
Dimensions
Overall Height
2.8 in
Mount Hole Center-to-Center Height
2.4 in
Overall Depth
0.2 in
Overall Width
4.5 in
Plate Size
Standard
Details
Item
Louvre Wall Plate
Number of Gangs
1
Standards
RoHS, UL/CSA
Material
Stainless Steel
Color
Silver
Mount Type
Box
Outlet Orientation
Horizontal
Material Grade
Type 302
For Use With
Traditional Leviton Devices
Shape
Rectangular
Resistance Properties
Corrosion Resistant, Non-Magnetic, Weather Resistant
Description
Device Louvre Wallplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.