
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16D24-UGY
Zoro #
G5712428
UPC #
78477715222
Country of Origin
Mexico
Dimensions
Length
8.00 in
Height
7.2500 in
Width
11 in
Details
Type
Cam-Type
Terminal Connection
Double Set Screw
Male/Female
Male
Current Rating
400 Amp
NEMA Rating
Type 3R
Color
Gray
Standards
1691, 508 to 35k A / 600V Short Circuit Current Rating
Conductor Material
Brass
Cable Range
2/0 to 4/0 AWG
Application
For power distribution applications such as construction sites, mining operations, welding, cel
Standard
UL: 1691
Description
Male Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.