Zoro Homepage

Male Panel Mount Receptacle

  • Mfr # 15R21-1UR

  • Zoro # G615866821


product price: $30.99
/ea

Key Features

Standards
CSA C22.2 No 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
150 A
End Type
Taper Nose
Maximum Wire Size
2 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15R21-1UR
Zoro #
G615866821
UPC #
078477711057
Country of Origin
Mexico

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG

Details

Standards
CSA C22.2 No 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Current Rating
150 A
Item
Single Pole Receptacle
End Type
Taper Nose
Housing Material
Santoprene TPV
Mounting Style
Threaded Mounting
Contact Material
Brass
Gender
Male
Phase
Single
Connection Orientation
Straight
For Location
Indoor, Outdoor
Flange Shape
Round
Housing Color
Red
NEMA Enclosure Rating
3R
Terminal Connection Type
Threaded Stud

Description

Single Pole Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Male, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 3R, Standards CSA C22.2 No 1691, UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel, Mounting Style Threaded Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.