
Male Protective Cap
Mfr # 16P21-UG
Zoro # G215866856
product price: $15.79
/eaKey Features
Color
Green
Material
Thermoplastic
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Overall Width
2.51 in
For Device Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16P21-UG
Zoro #
G215866856
UPC #
078477721414
Country of Origin
Mexico
Dimensions
Overall Width
2.51 in
Overall Length
1.7 in
Overall Height
1.69 in
Details
Item
Protective Cap
Color
Green
Material
Thermoplastic
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
For Device Gender
Male
NEMA Enclosure Rating
3R
Product Type
Protective Cap
Compatible Device Current
400 A
Compatible with Series
16
Description
Protective Cap, Color Green, For Device Gender Male, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 1.69 in, Overall Length 1.7 in, Overall Width 2.51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.