Zoro Homepage

Male Protective Cap

  • Mfr # 16P21-UY

  • Zoro # G815867116


product price: $21.79
/ea

Key Features

Color
Yellow
Material
Thermoplastic
NEMA Enclosure Rating
3R
Compatible with Series
16
Overall Height
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P21-UY
Zoro #
G815867116
UPC #
078477721490
Country of Origin
Mexico

Dimensions

Overall Height
1.69 in
Overall Length
1.7 in
Overall Width
2.51 in

Details

Item
Protective Cap
Color
Yellow
Material
Thermoplastic
NEMA Enclosure Rating
3R
Compatible with Series
16
Product Type
Protective Cap
For Device Gender
Male
Resistance Properties
Chemical Resistant, UV/Sunlight Resistant
Compatible Device Current
400 A

Description

Protective Cap, Color Yellow, For Device Gender Male, Material Thermoplastic, NEMA Enclosure Rating 3R, Product Type Protective Cap, Compatible Device Current 400 A, Resistance Properties Chemical Resistant, UV/Sunlight Resistant, Compatible with Series 16, Overall Height 1.69 in, Overall Length 1.7 in, Overall Width 2.51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.