
Male Receptacle
Mfr # 16R21-UB
Zoro # G615867002
product price: $54.49
/eaKey Features
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Minimum Wire Size
2/0 AWG
Contact Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R21-UB
Zoro #
G615867002
UPC #
078477716731
Country of Origin
Mexico
Dimensions
Minimum Wire Size
2/0 AWG
Overall Width
2.28 in
Flange Width
0.5 in
Flange Height
2.28 in
Overall Length
2.66 in
Maximum Wire Size
4/0 AWG
Details
Item
Single Pole Receptacle
Current Rating
400 A
Standards
CSA Standard : 1691, UL 1691
Voltage Rating
600V AC, 600V DC
Contact Material
Brass
Housing Color
Blue
For Location
Indoor, Outdoor
Terminal Connection Type
Double Set Screw
End Type
Taper Nose
Connection Orientation
Straight
Flange Shape
Square
Housing Material
Santoprene TPV
Phase
Single
NEMA Enclosure Rating
3R
Gender
Male
Mounting Style
Threaded Mounting
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Blue, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.28 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards CSA Standard : 1691, UL 1691, Terminal Connection Type Double Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.