
Male Receptacle
Mfr # 16R23-4UR
Zoro # G915867030
product price: $48.49
/eaKey Features
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Flange Shape
Square
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16R23-4UR
Zoro #
G915867030
UPC #
078477717196
Country of Origin
Mexico
Dimensions
Minimum Wire Size
2 AWG
Maximum Wire Size
4/0 AWG
Details
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Item
Single Pole Receptacle
Flange Shape
Square
Phase
Single
Contact Material
Brass
Housing Material
Santoprene TPV
Mounting Style
Threaded Mounting
NEMA Enclosure Rating
3R
End Type
Taper Nose
Housing Color
Red
Gender
Male
Connection Orientation
Straight
For Location
Indoor, Outdoor
Terminal Connection Type
Threaded Stud
Description
Single Pole Receptacle, Connection Orientation Straight, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Shape Square, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor, Mounting Location Panel, Mounting Style Threaded Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.