Zoro Homepage

Male Receptacle

  • Mfr # 16R27-UE

  • Zoro # G815867093


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Flange Width
0.5 in
Connection Orientation
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R27-UE
Zoro #
G815867093
UPC #
078477718070
Country of Origin
Mexico

Dimensions

Flange Width
0.5 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Flange Height
2.29 in
Overall Length
3.73 in
Overall Width
2.29 in

Details

Item
Single Pole Receptacle
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Connection Orientation
Angled
Terminal Connection Type
Double Set Screw
Phase
Single
Contact Material
Brass
End Type
Taper Nose
Flange Shape
Square
For Location
Indoor, Outdoor
Gender
Male
Housing Material
Santoprene TPV
NEMA Enclosure Rating
3R
Housing Color
Black
Mounting Style
Threaded Mounting

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Black, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.29 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Double Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.