Zoro Homepage

Male Receptacle

  • Mfr # 16R27-UR

  • Zoro # G915867061


product price: $68.29
/ea

Key Features

Current Rating
400 A
Standards
UL 1691
Voltage Rating
600V AC, 600V DC
Gender
Male
Flange Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R27-UR
Zoro #
G915867061
UPC #
078477718087
Country of Origin
Mexico

Dimensions

Flange Width
0.5 in
Overall Width
2.29 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Overall Length
3.73 in
Flange Height
2.29 in

Details

Current Rating
400 A
Standards
UL 1691
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Gender
Male
Housing Material
Santoprene TPV
Housing Color
Red
NEMA Enclosure Rating
3R
Contact Material
Brass
Connection Orientation
Angled
Flange Shape
Square
Terminal Connection Type
Double Set Screw
For Location
Indoor, Outdoor
End Type
Taper Nose
Phase
Single
Mounting Style
Threaded Mounting

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2/0 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.29 in, Flange Shape Square, Flange Width 0.5 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Double Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.