Zoro Homepage

Male Receptacle

  • Mfr # 16R29-UR

  • Zoro # G515866839


product price: $61.59
/ea

Key Features

Current Rating
400 A
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
Flange Height
2.29 in
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16R29-UR
Zoro #
G515866839
UPC #
078477718285
Country of Origin
Mexico

Dimensions

Flange Height
2.29 in
Stud Thread Size
1/2"-13
Overall Length
3.73 in
Overall Width
2.29 in
Maximum Wire Size
4/0 AWG
Minimum Wire Size
2 AWG
Flange Width
1.04 in

Details

Current Rating
400 A
Item
Single Pole Receptacle
Voltage Rating
600V AC, 600V DC
Standards
UL 1691
NEMA Enclosure Rating
3R
Phase
Single
Connection Orientation
Angled
Flange Shape
Square
Gender
Male
For Location
Indoor, Outdoor
Housing Color
Red
Contact Material
Brass
End Type
Taper Nose
Housing Material
Santoprene TPV
Mounting Style
Threaded Mounting
Terminal Connection Type
Threaded Stud

Description

Single Pole Receptacle, Connection Orientation Angled, Current Rating 400 A, Gender Male, Housing Color Red, Housing Material Santoprene TPV, Maximum Wire Size 4/0 AWG, Minimum Wire Size 2 AWG, Phase Single, Voltage Rating 600V AC, 600V DC, Contact Material Brass, End Type Taper Nose, Flange Diameter Not Applicable, Flange Height 2.29 in, Flange Shape Square, Flange Width 1.04 in, NEMA Enclosure Rating 3R, Standards UL 1691, Terminal Connection Type Threaded Stud, For Location Indoor, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.