This item is Discontinued.

Leviton Leviton R50-09864-DEL 120 V LED Ceiling Occupancy Sensor Lampholder with 8.7 W LED Module; White R50-09864-DEL

Leviton R50-09864-DEL 120 V LED Ceiling Occupancy Sensor Lampholder with 8.7 W LED Module; White (Discontinued)

  • Mfr # R50-09864-DEL
  • Zoro # G904138264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R50-09864-DEL
Zoro #
G904138264
UPC #
78477766989
Country of Origin
China

Description

The led ceiling occupancy sensor lampholder features an 8.7 Watt led module, making it the energy efficient, popular alternative to incandescent and cfl fixtures. The led ceiling occupancy sensor incorporates today's most wanted features and meets nfpa 70, nec section 410.16 C (1) requirements. When motion is detected, it automatically turning lights on and turns the lights off after 3 minutes when the room is vacated. It is easy to install with pigtail leads and knockout holes for multiple ceiling box configurations. Designed for indoor use only, the device is ideal for closets, workrooms, basements, storage areas, utility rooms and attics. Should be mounted in accordance with nec code requirements. 6" Clearance from the nearest point of a storage space.

Features
  • No wall switch required, lights turn on automatically when motion is detected and off after 3-minutes of inactivity
  • Convenient and energy efficient option for closets, workrooms, basements, storage areas, laundry/utility rooms and attics
  • 284 degree field of view
  • For indoor use only
  • Pigtail leads for easy installation
  • Four mounting holes on housing to position for maximum coverage
  • Mounting holes accommodate 3" and 4" box configurations
Specifications
  • Color: White
  • Material: Thermoplastic
  • Current: 15A
  • Power: 8.7W
  • Voltage: 120V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.