Zoro Homepage

Meter Sockets

  • Mfr # LP820-RMC

  • Zoro # G416060244


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Nominal Depth
5.2
Nominal Width
16.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP820-RMC
Zoro #
G416060244
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Depth
5.2
Nominal Width
16.6

Details

Color
Gray

Description

16.6'' x 5.2'' x 36'', 120/240 VAC 1-Phase, 200 A, 22 kA, 3-Wire, 8-Circuit/Space, 4 to 2/0 AWG Copper/Aluminum, Gray, Baked Enamel Galvanized Steel, NEMA 3R, Outdoor, Ring, Combination Meter Main Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.