Zoro Homepage

Leviton Black 1 gang Nylon Blank Wall Plate 1 pk

  • Mfr # 80714-00E

  • Zoro # G3808249


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Number of Gangs
1
Product Color
Black
Product Type
Faceplate
Environmentally Friendly
Yes
Product Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80714-00E
Zoro #
G3808249
UPC #
78477493878
Country of Origin
United States

Details

Number of Gangs
1
Product Color
Black
Product Type
Faceplate
Environmentally Friendly
Yes
Product Material
Nylon
Product Name
80714-00E Blank Faceplate
Mount Type
Wall Mount

Description

Familiar and functional, Leviton Traditional Wallplates are designed for use with traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.


  • • Easy to clean, smooth surface
  • • Includes metal mounting screws that match plate color
  • • Resistant to mechanical stress associated with high abuse applications
  • • UL and CSA listed
  • • California residents
  • • Provides a simple way to fill-in an Decora opening in single or multi-gang applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.