Shop LEVITON

Mfg S02-05224-WSP White Commercial Grade AC Quiet Duplex Combination Tog

  • Mfr # S02-05224-WSP

  • Zoro # G703995518


product price:  $26.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S02-05224-WSP
Zoro #
G703995518
UPC #
78477824481
Country of Origin
China

Description

  • Toggle switch
  • Commercial grade
  • AC combination switch
  • Duplex style toggle
  • Non-grounding
  • Single-pole with single-pole
  • Side wired
  • Thermoplastic actuator and body material
  • Steel strap material
  • UL and CSA Standards and Certifications
  • Length: 1.75
  • Width: 1.75
  • Height: 4.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.