Zoro Homepage

Midget Locking Connector, ML-3R, 15 A, 125/250V AC, 3 Pole, Screw Terminals, Black, White

  • Mfr # ML3-C

  • Zoro # G915487900


product price: $24.79
/ea

Key Features

NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML3-C
Zoro #
G915487900
UPC #
078477987346
Country of Origin
Mexico

Dimensions

For Minimum Cable Diameter
0.218 in
For Maximum Cable Diameter
0.4375 in

Details

Item
Midget Locking Connector
NEMA Receptacle Configuration
ML-3R
Current Rating
15 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Grounding
Non-Grounded
Housing Color
Black, White
Cap Type
No Cap
Standards
CSA Listed, UL Listed
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant

Description

Locking Connector 15A 3P 3W Ind BW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.